




€309.52/ pieceexcl. VAT
€374.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 85 mm |
Outer Diameter | 105 mm |
Width | 54 mm |
Model | without inner ring |
With sealing | No |
€191.61/ pieceexcl. VAT
€231.85incl. VAT
Estimated delivery date - 10/11/2026