INA

INA Double row needle roller bearing with ribs without inner ring RNA6915-ZW-XL

  • ERIKS:24027546
  • Manufacturer:4012802623048
Image 1
Save to list

€191.61/ pieceexcl. VAT

€231.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA69..-ZW
Inner Diameter
85 mm
Outer Diameter
105 mm
Width
54 mm
Model
without inner ring
With sealing
No
Dynamic load rating
147000 N
Static load rating
275000 N
Limiting speed
5400 rpm
Limiting speed grease lubrication
3200 rpm
Reference speed
3250 rpm