




€233.60/ pieceexcl. VAT
€282.66incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 72 mm |
Outer Diameter | 90 mm |
Width | 45 mm |
Model | without inner ring |
With sealing | No |
€132.60/ pieceexcl. VAT
€160.45incl. VAT
Estimated delivery date - 10/11/2026