INA

INA Double row needle roller bearing with ribs without inner ring RNA6913-ZW-XL

  • ERIKS:11671562
  • Manufacturer:4012802266436
Image 1
Save to list

€132.60/ pieceexcl. VAT

€160.45incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA69..-ZW
Inner Diameter
72 mm
Outer Diameter
90 mm
Width
45 mm
Model
without inner ring
With sealing
No
Dynamic load rating
108000 N
Static load rating
198000 N
Limiting speed
6300 rpm
Limiting speed grease lubrication
3800 rpm
Reference speed
3650 rpm
Alternatives

€233.60/ pieceexcl. VAT

€282.66incl. VAT

Estimated delivery date - 11/11/2026