




€204.67/ pieceexcl. VAT
€247.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 68 mm |
Outer Diameter | 85 mm |
Width | 45 mm |
Model | without inner ring |
With sealing | No |
€115.19/ pieceexcl. VAT
€139.38incl. VAT
Estimated delivery date - 10/11/2026