

€115.19/ pieceexcl. VAT
€139.38incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA69..-ZW |
Inner Diameter | 68 mm |
Outer Diameter | 85 mm |
Width | 45 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 106000 N |
Static load rating | 191000 N |
Limiting speed | 6700 rpm |
Limiting speed grease lubrication | 4000 rpm |
Reference speed | 3850 rpm |