




€107.43/ pieceexcl. VAT
€129.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 48 mm |
Outer Diameter | 62 mm |
Width | 40 mm |
Model | without inner ring |
With sealing | No |
€59.67/ pieceexcl. VAT
€72.20incl. VAT
Estimated delivery date - 10/11/2026