INA

INA Double row needle roller bearing with ribs without inner ring RNA6908-ZW-XL

  • ERIKS:11671556
  • Manufacturer:4012802703184
Image 1
Save to list

€59.67/ pieceexcl. VAT

€72.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA69..-ZW
Inner Diameter
48 mm
Outer Diameter
62 mm
Width
40 mm
Model
without inner ring
With sealing
No
Dynamic load rating
74000 N
Static load rating
116000 N
Limiting speed
9200 rpm
Limiting speed grease lubrication
5500 rpm
Reference speed
5400 rpm
Alternatives

€107.43/ pieceexcl. VAT

€129.99incl. VAT

Estimated delivery date - 11/11/2026