




€94.19/ pieceexcl. VAT
€113.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 42 mm |
Outer Diameter | 55 mm |
Width | 36 mm |
Model | without inner ring |
With sealing | No |
€52.93/ pieceexcl. VAT
€64.05incl. VAT
Estimated delivery date - 10/11/2026