INA

INA Double row needle roller bearing with ribs without inner ring RNA6907-ZW-XL

  • ERIKS:11671555
  • Manufacturer:4012802299403
Image 1
Save to list

€52.93/ pieceexcl. VAT

€64.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA69..-ZW
Inner Diameter
42 mm
Outer Diameter
55 mm
Width
36 mm
Model
without inner ring
With sealing
No
Dynamic load rating
54000 N
Static load rating
86000 N
Limiting speed
10700 rpm
Limiting speed grease lubrication
6400 rpm
Reference speed
6200 rpm
Alternatives

€94.19/ pieceexcl. VAT

€113.97incl. VAT

Estimated delivery date - 11/11/2026