




€65.12/ pieceexcl. VAT
€78.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
€36.91/ pieceexcl. VAT
€44.66incl. VAT
29 In stock - Estimated delivery date 06/11/2026