

€36.91/ pieceexcl. VAT
€44.66incl. VAT
29 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 69 |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 44000 N |
Static load rating | 59000 N |
Limiting speed | 14400 rpm |
Limiting speed grease lubrication | 8600 rpm |
Reference speed | 7900 rpm |
€65.12/ pieceexcl. VAT
€78.80incl. VAT
Estimated delivery date - 10/11/2026