




€34.66/ pieceexcl. VAT
€41.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 23 mm |
Model | without inner ring |
With sealing | No |
€19.66/ pieceexcl. VAT
€23.79incl. VAT
Estimated delivery date - 10/11/2026