INA

INA Needle roller bearing with ribs without inner ring RNA6902-XL

  • ERIKS:11671548
  • Manufacturer:4012802438871
Image 1
Save to list

€19.66/ pieceexcl. VAT

€23.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA 69
Inner Diameter
20 mm
Outer Diameter
28 mm
Width
23 mm
Model
without inner ring
With sealing
No
Dynamic load rating
19500 N
Static load rating
25500 N
Limiting speed
21100 rpm
Limiting speed grease lubrication
12600 rpm
Reference speed
11700 rpm
Alternatives

€34.66/ pieceexcl. VAT

€41.94incl. VAT

Estimated delivery date - 10/11/2026