SKF

SKF Needle roller bearing with ribs without inner ring RNA 69/22

  • ERIKS:23769419
  • Manufacturer:7316570877274
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€61.95/ pieceexcl. VAT

€74.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RNA 69
Inner Diameter
28 mm
Outer Diameter
39 mm
Width
30 mm
Model
without inner ring
With sealing
No
Alternatives

€35.13/ pieceexcl. VAT

€42.51incl. VAT

144 In stock - Estimated delivery date 09/11/2026