INA

INA Needle roller bearing with ribs without inner ring RNA69/22-XL

  • ERIKS:11671544
  • Manufacturer:4012802212549
Image 1
Save to list

€35.13/ pieceexcl. VAT

€42.51incl. VAT

144 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA 69
Inner Diameter
28 mm
Outer Diameter
39 mm
Width
30 mm
Model
without inner ring
With sealing
No
Dynamic load rating
42000 N
Static load rating
55000 N
Limiting speed
15300 rpm
Limiting speed grease lubrication
9200 rpm
Reference speed
8400 rpm
Alternatives

€61.95/ pieceexcl. VAT

€74.96incl. VAT

Estimated delivery date - 10/11/2026