




€486.95/ pieceexcl. VAT
€589.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 135 mm |
Outer Diameter | 165 mm |
Width | 45 mm |
Model | without inner ring |
With sealing | No |
€271.40/ pieceexcl. VAT
€328.39incl. VAT
Estimated delivery date - 11/11/2026