INA

INA Needle roller bearing with ribs without inner ring RNA4924-XL

  • ERIKS:23522902
  • Manufacturer:4047643205320
Image 1
Save to list

€271.40/ pieceexcl. VAT

€328.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA 49
Inner Diameter
135 mm
Outer Diameter
165 mm
Width
45 mm
Model
without inner ring
With sealing
No
Dynamic load rating
205000 N
Static load rating
390000 N
Limiting speed
3400 rpm
Limiting speed grease lubrication
2040 rpm
Reference speed
2250 rpm