SKF

SKF Needle roller bearing with ribs without inner ring RNA 4917

  • ERIKS:23769413
  • Manufacturer:7316577115768
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€245.77/ pieceexcl. VAT

€297.38incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RNA 49
Inner Diameter
100 mm
Outer Diameter
120 mm
Width
35 mm
Model
without inner ring
With sealing
No
Alternatives

€139.92/ pieceexcl. VAT

€169.30incl. VAT

Estimated delivery date - 10/11/2026