

€139.92/ pieceexcl. VAT
€169.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 100 mm |
Outer Diameter | 120 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 125000 N |
Static load rating | 237000 N |
Limiting speed | 4600 rpm |
Limiting speed grease lubrication | 2750 rpm |
Reference speed | 2800 rpm |
€245.77/ pieceexcl. VAT
€297.38incl. VAT
Estimated delivery date - 10/11/2026