




€197.06/ pieceexcl. VAT
€238.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 90 mm |
Outer Diameter | 110 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
€110.46/ pieceexcl. VAT
€133.66incl. VAT
Estimated delivery date - 10/11/2026