

€110.46/ pieceexcl. VAT
€133.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 90 mm |
Outer Diameter | 110 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 101000 N |
Static load rating | 174000 N |
Limiting speed | 5100 rpm |
Limiting speed grease lubrication | 3050 rpm |
Reference speed | 3000 rpm |
€197.06/ pieceexcl. VAT
€238.44incl. VAT
Estimated delivery date - 10/11/2026