




€162.82/ pieceexcl. VAT
€197.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 80 mm |
Outer Diameter | 100 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
€91.27/ pieceexcl. VAT
€110.44incl. VAT
2 In stock - Estimated delivery date 06/11/2026