

€91.27/ pieceexcl. VAT
€110.44incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 80 mm |
Outer Diameter | 100 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 95000 N |
Static load rating | 156000 N |
Limiting speed | 5700 rpm |
Limiting speed grease lubrication | 3400 rpm |
Reference speed | 3400 rpm |
€162.82/ pieceexcl. VAT
€197.01incl. VAT
Estimated delivery date - 10/11/2026