




€132.40/ pieceexcl. VAT
€160.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 72 mm |
Outer Diameter | 90 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
€75.64/ pieceexcl. VAT
€91.52incl. VAT
Estimated delivery date - 11/11/2026