

€75.64/ pieceexcl. VAT
€91.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 72 mm |
Outer Diameter | 90 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 69000 N |
Static load rating | 112000 N |
Limiting speed | 6300 rpm |
Limiting speed grease lubrication | 3800 rpm |
Reference speed | 3650 rpm |
€132.40/ pieceexcl. VAT
€160.20incl. VAT
Estimated delivery date - 10/11/2026