




€106.99/ pieceexcl. VAT
€129.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 68 mm |
Outer Diameter | 85 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
€60.01/ pieceexcl. VAT
€72.61incl. VAT
Estimated delivery date - 10/11/2026