

€60.01/ pieceexcl. VAT
€72.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 68 mm |
Outer Diameter | 85 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 68000 N |
Static load rating | 108000 N |
Limiting speed | 6700 rpm |
Limiting speed grease lubrication | 4000 rpm |
Reference speed | 3850 rpm |
€106.99/ pieceexcl. VAT
€129.46incl. VAT
Estimated delivery date - 10/11/2026