




€85.99/ pieceexcl. VAT
€104.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 63 mm |
Outer Diameter | 80 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
€48.33/ pieceexcl. VAT
€58.48incl. VAT
Estimated delivery date - 10/11/2026