

€48.33/ pieceexcl. VAT
€58.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 63 mm |
Outer Diameter | 80 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 65000 N |
Static load rating | 100000 N |
Limiting speed | 7200 rpm |
Limiting speed grease lubrication | 4300 rpm |
Reference speed | 4150 rpm |
€85.99/ pieceexcl. VAT
€104.05incl. VAT
Estimated delivery date - 10/11/2026