




€71.08/ pieceexcl. VAT
€86.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 58 mm |
Outer Diameter | 72 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
€39.90/ pieceexcl. VAT
€48.28incl. VAT
Estimated delivery date - 11/11/2026