

€39.90/ pieceexcl. VAT
€48.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 58 mm |
Outer Diameter | 72 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 53000 N |
Static load rating | 80000 N |
Limiting speed | 7800 rpm |
Limiting speed grease lubrication | 4650 rpm |
Reference speed | 4350 rpm |
€71.08/ pieceexcl. VAT
€86.01incl. VAT
Estimated delivery date - 10/11/2026