




€65.34/ pieceexcl. VAT
€79.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 52 mm |
Outer Diameter | 68 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
€36.70/ pieceexcl. VAT
€44.41incl. VAT
Estimated delivery date - 10/11/2026