

€36.70/ pieceexcl. VAT
€44.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 52 mm |
Outer Diameter | 68 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 51000 N |
Static load rating | 73000 N |
Limiting speed | 8600 rpm |
Limiting speed grease lubrication | 5200 rpm |
Reference speed | 4900 rpm |