




45,40 €/ pieceexcl. VAT
54,93 €incl. VAT
10 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 35 mm |
Outer Diameter | 47 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | No |
25,75 €/ pieceexcl. VAT
31,16 €incl. VAT
Estimated delivery date - 28.09.2026