

€25.75/ pieceexcl. VAT
€31.16incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 35 mm |
Outer Diameter | 47 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 28500 N |
Static load rating | 35500 N |
Limiting speed | 12600 rpm |
Limiting speed grease lubrication | 7500 rpm |
Reference speed | 6900 rpm |
€45.40/ pieceexcl. VAT
€54.93incl. VAT
10 In stock - Estimated delivery date 26/10/2026