




€38.47/ pieceexcl. VAT
€46.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | No |
€19.66/ pieceexcl. VAT
€23.79incl. VAT
Estimated delivery date - 10/11/2026