

€19.66/ pieceexcl. VAT
€23.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 23700 N |
Static load rating | 25500 N |
Limiting speed | 16900 rpm |
Limiting speed grease lubrication | 10100 rpm |
Reference speed | 9900 rpm |
€38.47/ pieceexcl. VAT
€46.55incl. VAT
Estimated delivery date - 10/11/2026