




€32.11/ pieceexcl. VAT
€38.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 22 mm |
Outer Diameter | 30 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | No |
€18.25/ pieceexcl. VAT
€22.08incl. VAT
23 In stock - Estimated delivery date 06/11/2026