INA

INA Needle roller bearing with ribs without inner ring RNA4903-XL

  • ERIKS:11671512
  • Manufacturer:4012802193213
Image 1
Save to list

€18.25/ pieceexcl. VAT

€22.08incl. VAT

23 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA 49
Inner Diameter
22 mm
Outer Diameter
30 mm
Width
13 mm
Model
without inner ring
With sealing
No
Dynamic load rating
12400 N
Static load rating
14600 N
Limiting speed
20000 rpm
Limiting speed grease lubrication
12000 rpm
Reference speed
10900 rpm
Alternatives

€32.11/ pieceexcl. VAT

€38.85incl. VAT

Estimated delivery date - 10/11/2026