




€29.54/ pieceexcl. VAT
€35.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | No |
€16.73/ pieceexcl. VAT
€20.24incl. VAT
Estimated delivery date - 10/11/2026