

€16.73/ pieceexcl. VAT
€20.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 12000 N |
Static load rating | 13600 N |
Limiting speed | 21100 rpm |
Limiting speed grease lubrication | 12600 rpm |
Reference speed | 12000 rpm |
€29.54/ pieceexcl. VAT
€35.74incl. VAT
Estimated delivery date - 10/11/2026