




€49.42/ pieceexcl. VAT
€59.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 40 mm |
Outer Diameter | 52 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€28.02/ pieceexcl. VAT
€33.90incl. VAT
3 In stock - Estimated delivery date 06/11/2026