

€28.02/ pieceexcl. VAT
€33.90incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 40 mm |
Outer Diameter | 52 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 34500 N |
Static load rating | 47500 N |
Limiting speed | 11100 rpm |
Limiting speed grease lubrication | 6700 rpm |
Reference speed | 6400 rpm |
€49.42/ pieceexcl. VAT
€59.80incl. VAT
Estimated delivery date - 10/11/2026