




€39.12/ pieceexcl. VAT
€47.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 28 mm |
Outer Diameter | 39 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | No |
€22.00/ pieceexcl. VAT
€26.62incl. VAT
Estimated delivery date - 10/11/2026