INA

INA Needle roller bearing with ribs without inner ring RNA49/22-XL

  • ERIKS:11671501
  • Manufacturer:4012802197471
Image 1
Save to list

€22.00/ pieceexcl. VAT

€26.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA 49
Inner Diameter
28 mm
Outer Diameter
39 mm
Width
17 mm
Model
without inner ring
With sealing
No
Dynamic load rating
26000 N
Static load rating
29500 N
Limiting speed
15300 rpm
Limiting speed grease lubrication
9200 rpm
Reference speed
8600 rpm
Alternatives

€39.12/ pieceexcl. VAT

€47.34incl. VAT

Estimated delivery date - 10/11/2026