




€1,267.80/ pieceexcl. VAT
€1,534.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 48 |
Inner Diameter | 195 mm |
Outer Diameter | 225 mm |
Width | 45 mm |
Model | without inner ring |
With sealing | No |
€711.37/ pieceexcl. VAT
€860.76incl. VAT
Estimated delivery date - 10/11/2026