INA

INA Needle roller bearing with ribs without inner ring RNA4836-XL

  • ERIKS:23996832
  • Manufacturer:4047643204026
Image 1
Save to list

€711.37/ pieceexcl. VAT

€860.76incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA 48
Inner Diameter
195 mm
Outer Diameter
225 mm
Width
45 mm
Model
without inner ring
With sealing
No
Dynamic load rating
219000 N
Static load rating
550000 N
Limiting speed
2420 rpm
Limiting speed grease lubrication
1450 rpm
Reference speed
1510 rpm