




€353.81/ pieceexcl. VAT
€428.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 48 |
Inner Diameter | 120 mm |
Outer Diameter | 140 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
€198.91/ pieceexcl. VAT
€240.68incl. VAT
Estimated delivery date - 10/11/2026