

€198.91/ pieceexcl. VAT
€240.68incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 120 mm |
Outer Diameter | 140 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 106000 N |
Static load rating | 216000 N |
Limiting speed | 3900 rpm |
Limiting speed grease lubrication | 2330 rpm |
Reference speed | 2340 rpm |